-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Clamp |
|---|---|
| Band Width | 0.345" |
| Clamping Dia. | 0.342" |
| Color | Green |
| Finish | Zinc Plated |
| Material | Carbon Steel |
|---|---|
| System Of Measurement | Imperial |
| Thickness | 1/16" |
| Type | Single Wire |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 10.41 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)