-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carton Sealing Tape |
|---|---|
| Adhesive | Rubber |
| Adhesive Material | Rubber |
| Color | Blue |
| Common Industry | Assembly & Manufacturing, Healthcare, Safety, Warehouse |
| Duct Tape Adhesive | Rubber |
| Environment | Indoor Only |
| Length | 14 yd. |
| Material | Paper |
| Max. Performance Temp. | Not Rated |
| Min. Performance Temp. | Not Rated |
|---|---|
| Product Form | Continuous Roll |
| Shape | Continuous Roll |
| Surface Compatibility | Glass, Metal, Powder Coated Paints |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Paper |
| Tape Backing Material | Kraft Paper |
| Temp. Range | Not Rated |
| Thickness | 6 mil. |
| Width | 1" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 13.97 |
| HS Code | 4811412100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)