-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carton Sealing Tape |
|---|---|
| Adhesion To Steel | 23 oz./in. |
| Adhesive | Rubber |
| Adhesive Material | Rubber |
| Brand And Series | Roll Products Inc |
| Clean Removal Time | 30 sec. |
| Color | Purple |
| Common Industry | Assembly & Manufacturing, Healthcare, Safety, Warehouse |
| Core Dia. | 3" |
| Duct Tape Adhesive | Rubber |
| Environment | Indoor Only |
| Imperial Tape Length | 2161" |
| Imperial Tape Width | 1" |
| Imperial Tape Wxl | 1" x 60 yd. |
| Length | 60 yd. |
| Material | Paper |
| Max. Performance Temp. | Not Rated |
| Metric Tape Length | 55m |
| Metric Tape Width | 25.4 mm |
| Min. Performance Temp. | Not Rated |
|---|---|
| Product Form | Continuous Roll |
| Shape | Continuous Roll |
| Surface Compatibility | Glass, Metal, Powder Coated Paints |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Paper |
| Tape Backing Material | Kraft Paper |
| Tape Color | Purple |
| Tape Core Diameter | 3" |
| Tape Elongation | Not Rated |
| Tape Length | 60 yd. |
| Tape Tensile Strength | 30 lbs./in. |
| Tape Thickness | 6 mil. |
| Tape Width | 3/4" |
| Temp. Range | Not Rated |
| Thickness | 6 mil. |
| Width | 3/4" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 4811412100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)