-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ignition Module |
|---|---|
| Amps Ac | 1A |
| Automatic Reset Time | 1 hr. |
| Bracket | Universal |
| Compatible With Series | Universal |
| Control Voltage | 24V AC |
| Depth | 34" |
| Electrical Connection Type | 1/4" Quick-Connect |
| Flame Sensor Current Output | 0.7 mA |
| For Fuel Type | LP, Natural Gas |
| For Use With | Residential, Commercial Heating Equipment |
| Frequency | 50/60 Hz |
| Gas Type | Liquid Propane, Natural Gas |
| Ignition Cycle Time | 90 sec. |
| Includes | Diagnostic Led |
| Lock Out Time | 90 sec. |
| Main Valve Amps Output | 1A |
|---|---|
| Max. Input Amps | 1.5A |
| Maximum Operating Temperature | 175°F |
| Minimum Operating Temperature | -40°F |
| Number Of Retries | 3 |
| Operating Temperature Range | -40°F to +175°F |
| Overall Depth | 34" |
| Pilot Valve Current Output | 1A |
| Pre-purge Time | 6 min. |
| Product Type | Ignition Control |
| Replacement Type | Universal |
| Series | 780 Series |
| Standards | Ccsaus |
| Thermostat Anticipator Setting | Thermostat Anticipator |
| Type | Intermittent Pilot Ignition |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 15.49 |
| HS Code | 8419909580 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)