-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Universal Ignition Control |
|---|---|
| Amps Ac | 1.5A |
| Compatible With Series | Universal Series |
| Control Voltage | 24V AC |
| Depth | 1 1/2" |
| Electrical Connection | Terminals |
| Electrical Connection Type | Screw Terminals |
| Flame Sensor Current Output | 0.7 mA |
| For Fuel Type | LP, Natural Gas |
| Frequency | 50/60 Hz |
| Gas Type | Liquid Propane, Natural Gas |
| Height | 3" |
| Ignition Cycle Time | 90 sec. |
| Main Valve Current Output | 1.5A |
| Maximum Operating Temperature | 175°F |
| Minimum Operating Temperature | -40°F |
|---|---|
| Number Of Retries | 3 |
| Operating Temperature Range | -40°F to +175°F |
| Overall Depth | 1 1/2" |
| Overall Height | 3" |
| Overall Width | 4 3/4" |
| Pre-purge Time | 6 min. |
| Pressure Setting Range | 3.5 in. wc |
| Product Type | Ignition Control |
| Replacement Type | Universal |
| Series | 780 Series |
| Thermostat Anticipator Setting | Thermostat Anticipator |
| Type | Nonlockout, Spark Ignition |
| Width | 4 3/4" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 12.95 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)