-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Foot |
|---|---|
| Application | Oxygen Depletion Systems |
| Cable Length | 72" |
| Cable Material | Stainless Steel |
| Compatible With Brand | Universal |
| Compatible With Series | Uni-Couple |
| Connector Material | Copper, Nickel |
| Element Material | Nickel |
| For Fuel Type | Lp |
| For Pilot System Type | Standing Pilot |
| For Use With | Pilot Burners |
| Includes | Low Mass/Quick Dropout Thermocouple, Tinnerman Clip |
|---|---|
| Manufacturers Warranty Length | 1 yr. |
| Output | 25-30 mV |
| Probe Dia. | 3/8" |
| Probe Length | 2" |
| Process Connection Type | Coaxial |
| Product Type | Thermocouple |
| Replacement For Oem Brand | Universal |
| Series | 1970 Series |
| Special Information | Zip Nut Allows For Installation To Virtually All Pilot Burners |
| Tip Style | Threaded |
| Weight (kg) | 0.45 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)