-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Thermocouple |
|---|---|
| Cable Length | 30" |
| Cable Material | Copper, Nickel Alloy |
| Compatible With Brand | Universal |
| Compatible With Series | Uni-Couple |
| Element Material | Stainless Steel |
| For Fuel Type | Lp |
| For Pilot System Type | Standing Pilot |
| Gas Type | Liquid Propane, Natural Gas |
| Includes | Tinnerman Clip |
| Length | 30" |
| Manufacturers Warranty Length | 1 yr. |
| Output | 20-30 mV |
| Overall Length | 30" |
|---|---|
| Probe Dia. | 3/8" |
| Probe Length | 2" |
| Process Connection Type | Coaxial |
| Product Type | Thermocouple |
| Replacement For Oem Brand | Universal |
| Series | UNI-COUPLE 1970 Series |
| Special Information | Zip Nut Allows For Installation To Virtually All Pilot Burners |
| Tip Material | Stainless Steel |
| Tip Style | Threaded |
| Type | Threaded |
| Voltage | 20-30 mV |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 10.16 |
| HS Code | 8543709650 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)