ROBERTSHAW 1830-733 Pilot Electrode Assembly, 2Sl-60

Item: CT9CBW
Model: 1830-733
Cross Ref: 66DC04
19 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$82.74
10% off
$74.47 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Assembly
Fits Brand Robertshaw
Includes Natural Gas Orifice
Product Type Pilot Assembly

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.225

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site