-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pilot Assembly |
|---|---|
| Compatible Components | Thermocouple, Thermopile |
| Compatible With Brand | Robertshaw |
| Compatible With Series | Uni-Line(R) 1900-1970 |
| Compression Fitting Size | 1/4" |
| Flame Pattern Type | 90° Left |
| Flame Sensor Included | Flame Sensor Included |
| For Fuel Type | LP, Natural Gas |
| Gas Type | Liquid Propane, Natural Gas |
| Included Components Combined | Thermocouple Not Included/Thermopile Not Included/Ignitor Not Included/Flame Sensor Included |
| Includes Ignitor | Ignitor Not Included |
| Includes Thermocouple | Thermocouple Not Included |
| Includes Thermopile | Thermopile Not Included |
| Lead Length | 24" |
|---|---|
| Length | 24" |
| Orifice Size | 0.018" |
| Overall Length | 24" |
| Product Type | Pilot Assembly |
| Replacement For Oem Brand | Robertshaw |
| Replacement For Oem Part No. | 5SHL-1 |
| Replacement For Oem Part Number | 5SHL-1 |
| Replacement Type | Oem |
| Series | UNI-KITS Series |
| Special Information | Female Bullet Electrode Connector, 1/4" Gas Connections |
| Tip Style | Right Angle Left |
| Type | Intermittent Pilot Burner/Ignitor-Sensor |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 9.14 |
| HS Code | 8543709650 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)