-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Threading Machine Die Head |
|---|---|
| Application | Pipe |
| Compatible Dies | Universal |
| Compatible Threader Grainger Part Number | 3Fe64, 3Ry43, 3Z987, 5A191 |
| Compatible Threader Mfr. Model No. | 15682, 15722, 41855, 41860, 61142, 66947, 73447, 75075, 75435, 93287, 96497, 96502, 97415, 97420 |
| Compatible Threader Series | 1215, 300, 535 |
| Compatible Threader Type | Threading Machine |
| Die Material | Universal |
| Features | Self Opening |
|---|---|
| Head Opening Type | Self Opening |
| Max. Pipe Dia. | 2" |
| Min. Pipe Dia. | 1/8" |
| Operation | Trigger Foot Automatically Retracts Dies When Thread Length Is Cut |
| Thread Direction | Right Hand |
| Thread Type | NPT |
| Through-the-head Oiling | Yes |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 23.11 |
| HS Code | 8466100110 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.76 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)