-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Threading Machine Die Head |
|---|---|
| Application | Pipe |
| Compatible Dies | Universal |
| Compatible Threader Mfr. Model No. | 26092, 26097, 29858 |
| Compatible Threader Series | 1224 Series |
| Compatible Threader Type | Threading Machine |
| Die Material | Universal |
| Features | Receding, Self Opening |
| Head Opening Type | Self Opening |
|---|---|
| Max. Pipe Dia. | 4" |
| Min. Pipe Dia. | 2 1/2" |
| Operation | Automatically Opens When Pipe Is Threaded To Proper Length |
| Thread Direction | Right Hand |
| Thread Type | NPT |
| Through-the-head Oiling | Yes |
RIDGID 26152 threading die head is used on CNC lathes and screw machines for cutting & rolling threads to provide secure fitting connections.
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 35.05 |
| Width (cm) | 33.02 |
| HS Code | 8459708080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.815 |
RIDGID is one of Home Depot's flagship brands and Raptor Supplies is one of the trusted threading die head suppliers.
They provide a fluid-tight seal between pipes, valves and fittings.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)