-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Propulsion Nozzle |
|---|---|
| Compatible Hose Diameter | 1/4" |
| Compatible Jetter Manufacturer Part Number | 62697 |
| Compatible Jetter Series | Kj-1750 |
| Connection Size | 1/4" |
| Material | Stainless Steel |
| Nozzle Connection Size | 1/4" |
|---|---|
| Nozzle Type | Propulsion |
| Number Of Hoses Included | 0 |
| Product Type | Propulsion Nozzle |
| Size | 3/4" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 2.03 |
| Width (cm) | 2.03 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)