RIDGID 64742 Water Jetter Nozzle 1/8 1/4 Inch Propulsion

Item: AD6ZXQ
Model: 64742
Cross Ref: 4CW87
13 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$134.96
10% off
$121.46 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Use With Hose (For 1/8" and 1/4" Hose)

Shipping Information

Height (cm) 2.54
Length (cm) 5.08
Width (cm) 5.08
HS Code 8424909080
Country Of Origin US
Weight (kg) 0.045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site