-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Bench Chain Vise |
|---|---|
| Features | Bender, Pipe Rest |
| For Pipe Material | Metal |
| Handle Type | Anchored Crank Handle |
| Material | Cast Iron |
| Maximum Height | 4 1/2" |
| Maximum Pipe Size | 6" |
|---|---|
| Minimum Height | 4 1/2" |
| Minimum Pipe Size | 1/4" |
| Mounting | Screw Handle |
| Overall Height | 4 1/2" |
| Type | Bench Chain |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 28.45 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.0925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)