-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bench Chain Vise |
|---|---|
| Features | Bender, Pipe Rest |
| For Pipe Material | Metal |
| Handle Type | Anchored Crank Handle |
| Material | Cast Iron |
| Maximum Height | 3 1/2" |
| Maximum Pipe Size | 2 1/2" |
|---|---|
| Minimum Height | 3 1/2" |
| Minimum Pipe Size | 0.13" |
| Mounting | Screw Handle |
| Overall Height | 3 1/2" |
| Type | Bench Chain |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 17.27 |
| HS Code | 8205700060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)