-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manual Threader Die Head |
|---|---|
| Die Material | Alloy |
| Thread Direction | Right Hand |
| Connection Size | 2" |
|---|---|
| Connection Type | NPT |
| Product Type | Die Head |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 12.95 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.5425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)