-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manual Threader Die Head |
|---|---|
| Compatible Dies | Manual Threader |
| Compatible Threader Type | Manual Threader |
| Die Head Type | 00R |
| Die Material | Alloy Steel |
| Features | Specified Dies |
| For Pipe Size | 1/4" |
|---|---|
| Head Opening Type | Manual |
| Nominal Conduit/pipe | 1/4" |
| Thread Direction | Right Hand |
| Thread Type | NPT |
| Through-the-head Oiling | No |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 7.87 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)