-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tap |
|---|---|
| 75% Thread Drill Size | 1.4844" |
| Dimension Type | Pipe |
| Drill Bit Size | 1 31/64" |
| Extended Neck | Yes |
| Finish | Black Oxide |
| Helix Angle | 0° |
| List Number | 35845 |
| Material | High Speed Steel |
| Measurement System | Fractional Inch |
| Number Of Flutes | 4 |
| Number Of Pieces | 1 |
| Overall Length | 4 1/16" |
| Shank Dia. | 31/32" |
| Spiral Direction | Right Hand |
|---|---|
| Standards | Ansi, Asme B1.20-1983 |
| Tap Chamfer | Taper |
| Tap Finish | Black Oxide |
| Tap Material | Carbon Steel |
| Tap Style | Pipe |
| Tap Thread Size | 1 1/4"-11 1/2 |
| Tap Type | Pipe |
| Thread Direction | Right Hand |
| Thread Length | 1 3/4" |
| Thread Size | 1 1/4"-11 1/2 |
| Thread Standard | NPT |
| Threads Per Inch | 11.5 |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 5.84 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)