-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Cuts | Copper, Aluminum, Brass, Steel |
|---|---|
| Cutting Capacity | 1/8" to 1" |
| Features | Fold-Away Reamer |
|---|
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 19.1 |
| Width (cm) | 8.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)