-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Round Adjustable Die |
|---|---|
| Application | Hand Threading |
| Die Material | High Speed Steel |
| Die Shape | Round |
| Die Thickness | 3/8" |
| Die Thread Size | #12-24 |
| Die Type | Adjustable |
| Finish - Machining | Bright (Uncoated) |
| For Tool Type | Round Adjustable Dies, Threading |
| Includes | Die |
| Integrated Handle | No Handle |
| Material | High Speed Steel |
| Outside Dia. | 1" |
| Overall Length | 1" |
| Primary Material Application | All Materials |
|---|---|
| Primary Material Application Iso Code | H, K, M, N, P, S |
| Secondary Material Application | Stainless Steel |
| Secondary Material Application Iso Code | M |
| Size | #12 |
| Thickness | 3/8" |
| Thread Direction | Right Hand |
| Thread Pitch | 24 mm |
| Thread Size | #12-24 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Threads Per Inch | 24 |
| Type | Adjustable |
| Height (cm) | 3.99 |
|---|---|
| Length (cm) | 3.99 |
| Width (cm) | 2.54 |
| HS Code | 8207303020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)