CLEVELAND C65740 710 Round Adjustable Die Steel 8-36

Item: AB6ATZ
Model: C65740
Cross Ref: 20X636 / 710
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$83.10
5% off
$78.95 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Round Adjustable Die
Application Hand Threading
Die Material High Speed Steel
Die Shape Round
Die Thickness 1/4"
Die Thread Size #8-36
Die Type Adjustable
Finish - Machining Bright (Uncoated)
For Tool Type Round Adjustable Dies, Threading
Includes Die
Integrated Handle No Handle
Material High Speed Steel
Outside Dia. 13/16"
Overall Length 13/16"
Primary Material Application All Materials
Primary Material Application Iso Code H, K, M, N, P, S
Secondary Material Application Stainless Steel
Secondary Material Application Iso Code M
Size #8
Thickness 1/4"
Thread Direction Right Hand
Thread Pitch 36 mm
Thread Size #8-36
Thread Standard Unf
Thread Type Fine
Threads Per Inch 36
Type Adjustable

Shipping Information

Height (cm) 3.99
Length (cm) 3.99
Width (cm) 2.54
HS Code 8207303020
Country Of Origin US
Weight (kg) 0.0023

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site