-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heel Jaw With Pin |
|---|---|
| Compatible Grainger Part No. | 4A502 |
| Compatible Mfg. Model Number | 31035, 31085, 31110, 31380 |
| Compatible With Brand And Series | Series Ridged |
|---|---|
| For Wrench Overall Length | 36" |
| Pipe Capacity | 5" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.62 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)