-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heel Jaw With Pin |
|---|---|
| Pipe Capacity | 3" |
| Wrench Size | 24" |
| For Use With | 6A653, 4A501 Pipe Wrench |
| For Use With Mfr. Model No. | 31105 |
| For Use With Mfr. Model Number | 31105 |
|---|---|
| Impact Rated | No |
| Model Compatibility | #24 and E-24 |
| Type | Heel Jaw, Pin Assembly |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.81 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)