-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Application | General Purpose |
| Bearing Type | Single Ball |
| Brake Type | Total Lock |
| Caster Brake Included | Yes |
| Caster Brake Type | Total Lock Brake |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Material | Nylon |
| Caster Product Group | Swivel Caster With Total Lock |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Nylon |
| Caster Wheel Shape | Standard |
| Core Color | Black |
| Core Material | Nylon |
| Durometer | 80 Shore D |
| Extended Lead | No |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | A |
| Includes Thread Guards | Yes |
| Inside Bolt Hole Spacing | 1 3/4" x 3" |
| Load Rating | 330 lbs. |
| Lock Type | Total Lock |
| Mounting Bolt Dia. | 5/16" |
| Mounting Height | 5" |
| Mounting Plate Bolt Hole Pattern | A |
| Mounting Plate Size | 3 1/8" x 4" |
|---|---|
| Mounting Plate Size & Bolt Hole Pattern | 3 1/8" X 4" ( A ) |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | +14°F to +104°F |
| Outside Bolt Hole Spacing | 2 3/8" x 3 3/16" |
| Overall Height | 5" |
| Plate Size | 3 1/8" x 4" |
| Plate Thickness | 1/8" |
| Plate Type | A |
| Raceway Type | Single Ball |
| Standards | Icwm |
| Swivel Construction | Kingpin |
| Swivel Lock Type | Total Lock |
| Swivel Raceway Type | Single Ball |
| Tread Shape | Standard |
| Wheel Bearing Type | Plain |
| Wheel Bearings | Precision Ball |
| Wheel Color | Black |
| Wheel Core Material | Nylon |
| Wheel Dia. | 4" |
| Wheel Material | Nylon |
| Wheel Width | 1 1/4" |
| Wheel/tread Color | Black |
| Wheel/tread Hardness | 80 Shore D |
| Wheel/tread Hardness Rating | Hard |
| Wheel/tread Material | Nylon |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 17.78 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)