-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Application | Kingpinless Casters |
| Bearing Type | Single Ball |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Phenolic |
| Caster Product Group | Kingpinless Caster |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | Yes |
| Caster Type | Kingpinless Swivel |
| Caster Wheel Material | Phenolic |
| Caster Wheel Shape | Standard |
| Core Color | Black |
| Core Material | Phenolic |
| Durometer | 90 Shore D |
| Extended Lead | No |
| Frame Finish | Zinc Plating |
| Frame Material | Steel |
| Hole Pattern | B |
| Includes | Top Grease Seal |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 3" x 3" |
| Load Rating | 1000 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 3/8" |
| Mounting Height | 6 1/2" |
| Mounting Plate Bolt Hole Pattern | B |
| Mounting Plate Size | 4" x 4 1/2" |
|---|---|
| Mounting Plate Size & Bolt Hole Pattern | 4" X 4 1/2" ( B ) |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | -65°F to +250°F |
| Outside Bolt Hole Spacing | 2 5/8" x 3 5/8" |
| Overall Height | 6 1/2" |
| Plate Size | 4" x 4 1/2" |
| Plate Thickness | 1/4" |
| Plate Type | B |
| Raceway Type | Single Ball Hardened |
| Replacement Wheel | P-PH-050X020/050R |
| Standards | Icwm |
| Swivel Construction | Kingpinless |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Single Ball |
| Tread Shape | Standard |
| Wheel Bearing Type | Roller |
| Wheel Bearings | Roller |
| Wheel Color | Black |
| Wheel Core Material | Phenolic |
| Wheel Diameter | 5" |
| Wheel Material | Phenolic |
| Wheel Width | 2" |
| Wheel/tread Color | Black |
| Wheel/tread Hardness | Rockwell 102E |
| Wheel/tread Hardness Rating | Hard |
| Wheel/tread Material | Phenolic |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 10.16 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | UK |
| Weight (kg) | 2.61 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)