-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Barrier Post with Belt |
|---|---|
| Ada Compliant | No |
| Base Color | Black |
| Base Dia. | 15" |
| Base Diameter | 14" |
| Base Material | Rubber |
| Base Shape | Round Sloped |
| Base Type | Square |
| Belt Color | Black, Yellow |
| Belt Pattern | Diagonal Stripe |
| Belt Width | 2" |
| Compatible Receiver Post Manufacturer Part Number | RE, SUB-ME, SUB-SHOOK |
| Display Qty | 1 |
| Finish | Yellow |
|---|---|
| Height | 40" |
| Height Adjustability | Fixed Height |
| Indoor/outdoor Usage | Outdoor |
| Manufacturer Warranty Length | 10 yrs. |
| Message | No Legend |
| Number Of Belts | 1 |
| Post Color | Yellow |
| Post Dia. | 2 1/2" |
| Post Height | 40" |
| Post Material | Vinyl |
| Resistance Properties | Uv Resistant, Weather Resistant |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 102.87 |
| Width (cm) | 38.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 10.5525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)