-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Barrier Post with Belt |
|---|---|
| Ada Compliant | No |
| Base Dia. | 14" |
| Base Finish | Polished Chrome |
| Base Material | Cast Iron |
| Base Shape | Round Sloped |
| Base Type | Sloped |
| Belt Color | Black |
| Belt Length | 10 ft. |
| Belt Pattern | No Pattern |
| Belt Width | 2" |
| Compatible Receiver Post Manufacturer Part Number | RE, SUB-ME, SUB-SHOOK, SUB-WH |
| Display Qty | 1 |
| Finish | Polished Chrome |
| Height | 40" |
|---|---|
| Height Adjustability | Adjustable Height |
| Indoor/outdoor Usage | Indoor |
| Manufacturer Warranty Length | 10 yrs. |
| Material | Chrome |
| Message | No Legend |
| Minimum Overall Height | 38" |
| Number Of Belts | 1 |
| Post Color | Silver |
| Post Dia. | 2 1/2" |
| Post Finish | Polished Chrome |
| Post Height | 40" |
| Post Material | Steel |
| Resistance Properties | Scuff Resistant |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 103.38 |
| Width (cm) | 38.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 13.995 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)