-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Industrial Shovel |
|---|---|
| Application | Industrial |
| Blade Color | Gray |
| Blade Length | 14" |
| Blade Material | Plastic |
| Blade Size | #3 |
| Blade Step | Not Applicable |
| Blade Type | Square Point |
| Blade Width | 10 3/16" |
| Color | Gray |
| Corrosion Resistant | Yes |
| Detachable Handle | No |
| Duty Rating | Heavy Duty |
| Esd Safe | No |
| Handle Color | Gray |
|---|---|
| Handle Length | 23 1/2" |
| Handle Material | Polypropylene |
| Handle Type | D Grip |
| Metal Detectable | No |
| Non-sparking | No |
| Number Of Ribs | 1 |
| Overall Height | 36 5/16" |
| Overall Length | 36 5/16" |
| Product Type | One Piece Regrind Shovel |
| Shovel Color | Gray |
| Socket Type | Standard |
| Type | Chemical, Corrosion Resistant, Non Sparking |
| Working Temp. | -22°F to +176°F |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 92.2 |
| Width (cm) | 25.91 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)