REIKU POFHB-23/29 Spring Holder, for 23 mm Conduit

Item: CY3CRA
Model: POFHB-23/29
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$42.42 /unit (ex. VAT)
This product can only be shipped in multiples of 25
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Jaw Set

Shipping Information

Height (cm) 3.86
Length (cm) 4.8
Width (cm) 4.8
Country Of Origin DE
Weight (kg) 0.9

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site