-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Holder |
|---|---|
| Chemical Resistant | Yes |
| Color | Black |
| Connection Type | Corrugated Tubing |
| Fitting Material | Polyamide 6 |
| For Conduit Size | 52 mm, 70 mm |
| For Use With | Tubing Profiles F, G, And M |
| Green Certification Or Other Recognition | RoHS.png |
| Ip Rating | Not Rated |
|---|---|
| Maximum Operating Temperature | 302°F |
| Minimum Operating Temperature | -40°F |
| Nominal Size | 2 3/4" |
| Self Extinguishing | Yes |
| Tubing Size | 2 3/4" |
| Type | Spring Holder |
| Height (cm) | 10.9 |
|---|---|
| Length (cm) | 7.01 |
| Width (cm) | 7.01 |
| HS Code | 3917290090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)