-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding Hose |
|---|---|
| Dimension A | 25 3/8" |
| Dimension B | 24" |
| Dimension C | 8 3/8" |
| Dimension D | 12.25" |
| Dimension E | 10" |
| Dimension F | 6" |
| Hose | Yes |
| Hose End Size | 9/16"-18 |
| Hose End Type | Female |
| Hose Included | Yes |
| Hose Inside Dia. | 1/4" |
|---|---|
| Hose Length | 100 ft. |
| Hose Outside Diameter | 0.53" |
| Inlet Size | 9/16"-18 |
| Inlet Type | Male |
| Length | 100 ft. |
| Max. Temp. | 150°F |
| Pressure | 200 psi |
| Reel Outlet Size | 9/16"-18 |
| Reel Outlet Type | Male |
| Series | 80000 Series |
,Reelcraft's Series TW spring retractable gas welding hose reels are designed to improve safety in the work area with an increase in productivity and efficiency. The durable baked-on red powder-coated finish provides maximum corrosion resistance. The reel frame, spool, and drum are fabricated of heavy-gauge steel., , ,Leak prevention – The double sealed, special molded o-rings prevent leakage. The swivel inlets are both permanently identified with machined grooves on the gas side to assure proper installation., ,Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion., ,Reinforced steel – The robotically welded steel base offers maximum strength and consistent quality., ,T-grade capability – The seals and hoses are T-grade for use with a variety of welding gases including mapp, propane, natural, and fuel gases., , ,NOTE:, Reelcraft Series 80000 reels only ship LTL. Small parcel shipments are not available for this model.,
| Height (cm) | 64.45 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 31.12 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 45.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)