-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding Hose |
|---|---|
| Dimension A | 20 1/4" |
| Dimension B | 19.75" |
| Dimension C | 7 7/8" |
| Dimension D | 3.875" |
| Dimension E | 7 3/8" |
| Hose | Yes |
| Hose End Size | 9/16"-18 |
| Hose End Type | Female |
| Hose Included | Yes |
| Hose Inside Dia. | 1/4" |
| Hose Length | 50 ft. |
|---|---|
| Hose Outside Dia. | 0.53" |
| Hose Outside Diameter | 0.53" |
| Inlet Size | 1/4" |
| Inlet Type | FNPT |
| Length | 50 ft. |
| Max. Temp. | 150°F |
| Pressure | 200 psi |
| Reel Outlet Size | 9/16"-18 |
| Reel Outlet Type | Male |
| Series | 7000 Series |
,Reelcraft's Series TW spring retractable gas welding hose reels have an independent dual swivel body manufactured from aluminum and hard coated for wear resistance. This unique design assures positive separation of gases. Double-sealed, special molded O-rings prevent leakage. Swivel body and inlet are both permanently identified with machined grooves on the acetylene side to assure proper installation., , ,Leak prevention – The double sealed, special molded o-rings prevent leakage. The swivel inlets are both permanently identified with machined grooves on the gas side to assure proper installation., ,Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion., ,Reinforced steel – The robotically welded steel base offers maximum strength and consistent quality., ,Independent dual swivel body manufactured from aluminum and hard-coated for wear resistance assures positive separation of gases due to its unique design., , ,*Reel is shipped in the top wind position. The reel image is shown in the side wind position.,
| Height (cm) | 51.44 |
|---|---|
| Length (cm) | 50.16 |
| Width (cm) | 18.73 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 22.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)