-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lead Hose |
|---|---|
| Burst Pressure | 1000 psi |
| Fitting Size | 3/4" x 3/4" |
| Fitting Type | NPT x NPT |
| Hose Color | Red |
| Hose Cover Material | PVC |
| Hose End Configuration | 3/4" MNPT |
| Hose Fitting A Gender | Male |
| Hose Fitting A Material | Brass |
| Hose Fitting A Size | 3/4" |
| Hose Fitting A Type | NPT |
| Hose Fitting B Gender | Male |
| Hose Fitting B Material | Brass |
| Hose Fitting B Size | 3/4" |
|---|---|
| Hose Fitting B Type | NPT |
| Hose Inside Dia. | 3/4" |
| Hose Length | 3 ft. |
| Hose Outside Dia. | 1 1/16" |
| Hose Reinforcement Material | Fiber |
| Hose Strain Relief | No |
| Hose Tube Material | PVC |
| Max. Pressure | 300 psi |
| Max. Temp. | 150°F |
| Safety Factor | 4:1 |
| Type | Standard |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 31.12 |
| Width (cm) | 31.12 |
| HS Code | 3917390050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)