-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fender Washer |
|---|---|
| Dimensional Standards | Din 9021 |
| Finish | Zinc Plated |
| Fits Bolt Sizes | M8 |
| Flat Washer Type | Oversized |
| For Screw Size | M8 |
| Hardness | Vickers 140 |
| Inside Dia. | 8.4 mm |
| Inside Diameter Tolerance | 0.331" to 0.339" |
| Made In North America | No |
| Material | Steel |
| Material Grade/class | Ungraded |
| Material Quality Standards | Not Rated |
| Maximum Temperature | 350°C |
| Maximum Thickness | 2 mm |
|---|---|
| Minimum Temperature | -58°C |
| Minimum Thickness | 2 mm |
| Outside Dia. | 24 mm |
| Outside Diameter Tolerance | 0.924" to 0.945" |
| Reach Compliant | Yes |
| Removable | Yes |
| Rockwell Hardness | 140Hv |
| Rohs Compliant | Yes |
| System Of Measurement | Metric |
| Thickness | 2 mm |
| Thickness Tolerance | 0.071" to 0.087" |
| Washer Type | Oversized Washer |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 16.99 |
| Width (cm) | 16.38 |
| HS Code | 7318220000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.5656 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)