-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Exhaust Solenoid Valve |
|---|---|
| Application | Analytical And Diagnostic Equipment, Automotive, Biofuel And Heating Systems, Dust Collector Systems, Heating Equipment |
| Body Material | Brass |
| Center Line Pipe Center Size | 3.562" |
| Class | Class F |
| Coefficient Of Volume | 0.2 |
| Coil Enclosure | Explosion Proof And Watertight |
| Coil Insulation Class | F |
| Electrical Connections | 1/2" Conduit W/18" Leads |
| For Media | Air, Inert Gases, Light Oil, Water |
| Hz | 50/60 Hz |
| Includes Coil | Yes |
| Includes Seal | Yes |
| Inlet Connection Type | NPTF |
| Max. Fluid Temp. | 180°F |
| Max. Operating Pressure Differential - Air/inert Gas | 150 psi |
| Max. Operating Pressure Differential - Light Oil | 95 psi |
| Max. Operating Pressure Differential - Steam | Not Rated |
| Max. Operating Pressure Differential - Water | 150 psi |
| Max. Operating Pressure Differential Air/inert Gas | 75 psi |
| Max. Operating Pressure Differential Light Oil | 30 psi |
| Max. Operating Pressure Differential Water | 55 psi |
| Media Type | Air, Inert Gas, Light Oil, Water |
| Min. Operating Pressure Differential | 5 psi |
|---|---|
| Mounting Orientation | Horizontal, Vertical |
| Nema Rating | NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 7, NEMA 9 |
| Nominal Pipe Size | 1/4" |
| Operating Environment | Hazardous, Indoor, Outdoor |
| Operation | Pilot Operated |
| Operation Type | Pilot Operated |
| Orifice Dia. | 0.094" |
| Orifice Diameter | 3/32" |
| Outlet Connection Type | NPTF |
| Overall Length | 2" |
| Overall Width | 2" |
| Pipe Size | 1/4" |
| Seal Material | Nbr |
| Standards | Atex, Csa, Iec, Ul Listed |
| Valve Configuration | Configurable |
| Valve Positions | 2 Position |
| Valve Type | Quick Exhaust |
| Valve Ways | 3-Way |
| Valve Ways And Positions | 3 Ways And 2 Positions |
| Voltage | 110/120V AC |
| Wattage | 11.6 W |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.37 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)