-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steam Solenoid Valve |
|---|---|
| Ambient Temp. Range | 125°F |
| Body Material | Brass |
| Class | Class H |
| Coefficient Of Volume | 9.7 |
| Coefficient Of Volume (cv) | 9.7 |
| Coil Enclosure | Watertight No Junction Box |
| Coil Insulation Class | H |
| Electrical Connections | 1/2" Conduit W/18" Leads |
| For Media | Hot Water, Steam |
| Frequency | 60 Hz |
| Hz | 60 Hz |
| Includes Coil | Yes |
| Includes Seal | Yes |
| Max. Ambient Temperature | 125°F |
| Max. Fluid Temp. Steam | 250°F |
| Max. Operating Pressure Differential - Hot Water | Not Rated |
| Max. Operating Pressure Differential - Steam | 15 psi |
| Min. Operating Pressure Differential | 0 psi |
|---|---|
| Nema Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X |
| Operating Environment | Indoor, Outdoor |
| Orifice Dia. | 1/2" |
| Orifice Diameter | 1/2" |
| Overall Height | 4 15/16" |
| Overall Length | 3 7/16" |
| Overall Width | 2 9/32" |
| Pipe Size | 3/4" |
| Seal Material | PPS |
| Valve Configuration | Normally Open |
| Valve Positions | 2 Position |
| Valve Type | Self Cleaning |
| Valve Ways | 2-Way |
| Voltage | 120V AC |
| Wattage | 16.1 W |
| Watts | 16.1 W |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 10.92 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)