-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steam Solenoid Valve |
|---|---|
| Application | Autoclave, Commercial Laundry, Kitchen Equipment, Molding, Steam Sterilizer |
| Body Material | Brass |
| Center Line Pipe Center Size | 4.016" |
| Class | Class H |
| Coefficient Of Volume | 3.6 |
| Coefficient Of Volume (cv) | 3.6 |
| Coil Enclosure | Watertight |
| Coil Insulation Class | H |
| Electrical Connections | 1/2" Conduit W/18" Leads |
| For Media | Hot Water, Steam |
| Frequency | 50/60 Hz |
| Hz | 50/60 Hz |
| Includes Coil | Yes |
| Inlet Connection Type | NPTF |
| Max. Ambient Temperature | 125°F |
| Max. Fluid Temp. Steam | 353°F |
| Max. Fluid Temperature | 353°F |
| Max. Operating Pressure Differential - Hot Water | Not Rated |
| Max. Operating Pressure Differential - Steam | 135 psi |
| Min. Ambient Temperature | 32°F |
| Min. Operating Pressure Differential | 1 psi |
|---|---|
| Nema Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X |
| Operating Environment | Hazardous, Indoor, Outdoor, Washdown |
| Operation Type | Pilot Operated |
| Orifice Dia. | 1/2" |
| Orifice Diameter | 1/2" |
| Outlet Connection Type | NPTF |
| Overall Height | 4 13/16" |
| Overall Length | 2 3/4" |
| Overall Width | 1 15/16" |
| Pipe Size | 1/2" |
| Seal Material | PTFE |
| Standards | Csa, Ul Listed |
| Valve Body Style | Y-Shape |
| Valve Configuration | Normally Closed |
| Valve Positions | 2 Position |
| Valve Type | High Temperature |
| Valve Ways | 2-Way |
| Voltage | 110/120V AC |
| Wattage | 10.1 W |
| Watts | 10.1 W |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 7.87 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)