-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Helical Thread Repair Kit |
|---|---|
| Display Qty | 1 |
| Finish | Plain |
| Grade | 304 |
| Helical Insert Type | Free Running |
| Includes | 5 Each M18 x 1.5 mm Inserts |
| Insert Types Included | Helical Inserts |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
| Number Of Inserts | 5 |
| Number Of Pieces | 5 |
| Number Of Sizes | 1 |
|---|---|
| Overall Length | 12.7 mm |
| Series | RECOIL Series |
| System Of Measurement | Metric |
| Tang Style | Tanged |
| Thread Direction | Right Hand |
| Thread Pitch | 1.5 mm |
| Thread Size | M18 |
| Thread Type | Sparkplug |
| Tool Material | Stainless Steel |
| Type | Standard |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 6.6 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | AU |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)