-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Helical Thread Repair Kit |
|---|---|
| Grade | 304 |
| Includes | 10 Each M14 x 1.25 mm Inserts |
| Material | Stainless Steel |
| Number Of Pieces | 10 |
| System Of Measurement | Metric |
|---|---|
| Thread Size | M14 x 1.25 |
| Thread Type | Metric |
| Type | Standard |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 6.6 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | AU |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)