-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | ISO D Die Spring |
|---|---|
| Color | Silver |
| End Type | Closed, Grounded |
| Finish | Powder Coated |
| Free Length | 7.008" |
| Inner Dia. | 0.787" |
| Load At Max. Deflection For Long Life | 2317.7 lbf. |
| Load At Max. Deflection For Optimal Life | 1717.5 lbf. |
| Load Capacity | Not Rated |
| Material | Chrome Silicone |
| Max. Deflection | 1.69" |
|---|---|
| Max. Deflection For Long Life | 0.946" |
| Max. Deflection For Optimal Life | 0.701" |
| Max. Operating Deflection | 1.051" |
| Operating Temp. Range | Not Rated |
| Outer Dia. | 1.5" |
| Solid Length | 5.318" |
| Spring Rate (stiffness) | 2450 lbs./in. |
| Type | Ultra Strong Duty |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 17.8 |
| Width (cm) | 3.81 |
| HS Code | 7320205060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)