-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Self Regulating Heating Cable |
|---|---|
| Amps Per Cable @ 40f | 0.03A |
| Amps Per Foot @ 40f | 0.03A |
| Cable Cover Material | Tinned Coated Copper |
| Cable Length | 250 ft. |
| Cable Material | Conductive Carbon |
| Cable Type | Self Regulating |
| Color | Silver |
| For Use Indoor/outdoors | Indoor Only |
| For Use With | H900, H903, H910, H912 |
| Frequency | 50 Hz |
| Includes | Cable Only |
| Max. Operating Temp. | 150°F |
|---|---|
| Min. Operating Temp. | -40°F |
| Mounting Location | Dry |
| Nema Plug Configuration | Hardwired |
| Number Of Conductors | 2 |
| Overall Width | 3/8" |
| Phase | 1 |
| Standards | Ccsa Us |
| Voltage | 240V AC |
| Watts Output | 6 W |
| Watts Per Cable @ 40f | 6 W |
| Watts Per Foot @ 40f | 6 W |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 25.4 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.65 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)