-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Self Regulating Heating Cable |
|---|---|
| Amps Per Cable @ 40f | 0.03A |
| Amps Per Foot @ 40f | 0.03A |
| Cable Cover Material | Tinned Coated Copper |
| Cable Material | Conductive Carbon |
| Cable Type | Self Regulating |
| Color | Silver |
| For Use Indoor/outdoors | Indoor Only |
| For Use With | H900, H903, H910, H912 |
| Frequency | 50 Hz |
| Includes | Power Connection Kit, Roll Of Application Tape, Splice And Tee Kit |
| Max. Operating Temp. | 150°F |
| Min. Operating Temp. | -40°F |
|---|---|
| Mounting Location | Dry |
| Nema Plug Configuration | Hardwired |
| Number Of Conductors | 2 |
| Overall Width | 3/8" |
| Phase | 1 |
| Standards | Ccsa Us |
| Voltage | 240V AC |
| Watts Output | 6 W |
| Watts Per Cable @ 40f | 6 W |
| Watts Per Foot @ 40f | 6 W |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 24.13 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.05 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)