-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Freezer Control |
|---|---|
| Application | Designed For Temperature Cold Control |
| Capillary Length | 47 1/4" |
| Capillary Type | Capillary |
| Cold Off Temperature | -11.2°F |
| Cold On Temperature | -0.4°F |
| Contact Form | SPST |
| Control Range | -12°F to +15°F |
| Control Temperature - Maximum | 15°F |
| Control Temperature - Minimum | -12°F |
| Depth | 1 1/8" |
| For Use With | Freezer Cabinet |
| Full Load Current | 16A |
| Height | 2 1/2" |
| Includes | Faceplate, Mounting Hardware |
| Locked Rotor Amps | 80A |
|---|---|
| Normally Off Temperature | -4°F |
| Normally On Temperature | 10°F |
| Overall Height | 2 1/2" |
| Overall Length | 1 1/8" |
| Product Type | Refrigerator/Freezer Control |
| Switch Action | Closes On Rise |
| Switch Type | Normally Open |
| Type | Medium Temp |
| Voltage | 120/240V AC |
| Warm On | 15 |
| Warm On Temperature | 15.8°F |
| Width | 1 1/8" |
| standard | CSA, ENEC, UL |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 8.38 |
| HS Code | 9032100090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)