-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Refrigeration Control |
|---|---|
| Altitude Adjustment | Altitude Adjustable |
| Application | Designed For Applications Requiring The Defrosting Of The Evaporator Coil During The Time When The Compressor Is In The Off Cycle |
| Capillary Length | 72" |
| Capillary Type | Capillary with Bulb |
| Cold Off | 19 |
| Cold Off Temperature | 19°F |
| Cold On Temperature | Not Applicable |
| Contact Form | SPST |
| Control Range | 19°F to 38°F |
| Control Type | Constant Cut-In |
| Depth | 1 1/8" |
| Differential | Not Applicable |
| Full Load Amps @ 120v Ac | 16A |
| Full Load Current @ 240v Ac | 16A |
| Height | 2 1/2" |
| Locked Rotor Amps | 80A |
| Locked Rotor Amps @ 120v | 80A |
| Locked Rotor Amps @ 240v | 80A |
| Manufacturer Series | A12 |
|---|---|
| Normal Off Temperature | 24°F |
| Normal On Temperature | 29°F |
| Off Position | Off Position |
| Overall Depth | 1 1/8" |
| Overall Length | 2 1/2" |
| Overall Width | 1 1/8" |
| Pilot Duty @ 120v Ac | 240 VA |
| Pilot Duty @ 240v Ac | 240 VA |
| Pilot Duty Contacts (va) | 240 VA |
| Switch Action | NC |
| Switch Type | Close On Rise |
| Temp. Control Range | +19°F to +38°F |
| Type | Medium Temp |
| Voltage | 120/208/240V AC |
| Warm On | 38 |
| Warm On Temperature | 38°F |
| Width | 1 1/8" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 6.86 |
| HS Code | 9032100090 |
|---|---|
| Country Of Origin | CZ |
| Weight (kg) | 0.1485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)