-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pavement Stencil |
|---|---|
| Adhesive | No |
| Application | Parking Lot |
| Character | Enter |
| Character Height | 24" |
| Character Type | Letters |
| Character Width | 53" |
| Characters Included | Enter |
| Color | Clear |
| Duty | Light |
| Faa Ac 150/5340-1k Compliant | No |
| Font | Highway Gothic |
| Includes | Enter |
| Individual Character Height | Not Applicable |
| Interlocking | No |
| Interlocking Orientation | Not Applicable |
| Magnetic/nonmagnetic | Nonmagnetic |
| Material | Polyethylene |
|---|---|
| Message | Enter |
| Message Or Symbol Height | 24" |
| Message Or Symbol Width | 53" |
| Number Of Pieces | 1 |
| Overall Height | 30" |
| Overall Stencil Height | 30" |
| Overall Stencil Thickness | 0.06" |
| Overall Stencil Width | 59" |
| Overall Width | 59" |
| Reusable | Yes |
| Self-adhesive | No |
| Stencil Application | Parking Lot |
| Stencil Character | Enter |
| Stencil Type | Message |
| Thickness | 0.06" |
| Type | Message |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 91.44 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)