-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Airport Pavement Stencil |
|---|---|
| Adhesive | No |
| Application | Airport |
| Character | 3 |
| Character Height | 108" |
| Character Size (wxh) | 31" x 108" |
| Character Type | Numbers |
| Character Width | 31" |
| Characters Included | 3 |
| Color | Clear |
| Duty | Heavy |
| Faa Ac 150/5340-1k Compliant | Yes |
| Font | Highway Gothic |
| Includes | 3 |
| Individual Character Height | 108" |
| Interlocking | No |
| Interlocking Orientation | Not Applicable |
| Magnetic/nonmagnetic | Nonmagnetic |
| Material | Polyethylene |
|---|---|
| Message Or Symbol Height | Not Applicable |
| Message Or Symbol Width | Not Applicable |
| Mutcd Compliant | No |
| Number Of Pieces | 1 |
| Overall Height | 120" |
| Overall Stencil Height | 120" |
| Overall Stencil Width | 48" |
| Overall Width | 48" |
| Product Type | Individual Stencils |
| Reusable | Yes |
| Self-adhesive | No |
| Stencil Application | Airport |
| Stencil Character | 3 |
| Stencil Material | Polyethylene |
| Thickness | 0.13" |
| Type | Number |
| Standards | AC 150/5340-1K, AIRPORT RUNWAY AND TAXIWAY MARKINGS, FAA |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 121.92 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)