-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pavement Stencil |
|---|---|
| Application | Parking Lot |
| Character | Caution Forklift Traffic |
| Character Type | Message |
| Characters Included | Caution Forklift Traffic |
| Color | Clear |
| Duty | Heavy Duty |
| Faa Ac 150/5340-1k Compliant | No |
| Includes | Caution Forklift Traffic |
| Individual Character Height | Not Applicable |
| Interlocking | No |
| Interlocking Orientation | Not Applicable |
| Line Width | 42" |
| Magnetic/nonmagnetic | Nonmagnetic |
| Material | Low Density Polyethylene |
| Message | Caution Forklift Traffic |
|---|---|
| Message Size | 42" x 42" |
| Message Size (wxh) | 42" x 42" |
| Number Of Pieces | 1 |
| Product Type | Individual Stencil |
| Reusable | Yes |
| Self-adhesive | No |
| Size | 48" x 48" |
| Stencil Application | Parking Lot |
| Stencil Character | Caution Forklift Traffic |
| Stencil Size (wxh) | 48" x 48" |
| Stencil Type | Combination Set |
| Thickness | 1/8" |
| Type | Combination Set |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)