-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Box Cover |
|---|---|
| Box Type | Octagon |
| Color | Gray |
| Cover Design | Blank |
| Cover Material | Steel |
| Cover Type | Blank |
| Depth | 1/8" |
| Finish | Galvanized |
| For Box Shape | Octagon |
| Length | 4" |
|---|---|
| Material | Steel |
| Number Of Gangs | 1 |
| Overall Depth | 1/16" |
| Overall Length | 4 1/16" |
| Overall Width | 4 1/16" |
| Product Type | Flat Cover |
| Type | Flat Blank, Octagon Box |
| Width | 4" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 9.14 |
| HS Code | 7907006000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1022 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)