-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Box |
|---|---|
| Box Depth | 3 1/2" |
| Box Height | 3 3/4" |
| Box Width | 7 3/8" |
| Bracket Style | Without Bracket |
| Capacity | 89.8 cu. in. |
| Clamp Style | Without Clamps |
| Color | Gray |
| Depth | 3 1/2" |
| Drawn Or Welded | Welded |
| Features | Rugged Welded Design Does Not Fall Apart During Construction. |
| Finish | Galvanized |
| For Box Application | Masonry |
| Gangable | No |
| Knockout Sizes Included | 1/2", 3/4" |
| Length | 3 3/4" |
| Material | Steel |
| Mounting Location | Wall |
|---|---|
| Nominal Depth | 3 1/2" |
| Nominal Length | 3 3/4" |
| Nominal Width | 7.406" |
| Number Of 1/2" Back Knockouts | 4 |
| Number Of 1/2" Side Knockouts | 20 |
| Number Of 3/4" Back Knockouts | 4 |
| Number Of 3/4" Side Knockouts | 20 |
| Number Of 3/4\\ Side Knockouts | 20 |
| Number Of Gangs | 4 |
| Overall Depth | 3 1/2" |
| Overall Height | 3 3/4" |
| Overall Width | 7 3/8" |
| Packaging Type | No Packaging |
| Type | Masonry, Nongangable |
| Width | 7.406" |
| Wiring System | Conduit |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 8.89 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.891 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)