-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Box |
|---|---|
| Box Depth | 2 1/2" |
| Box Height | 3 7/8" |
| Box Width | 2 3/16" |
| Bracket Style | Without Bracket |
| Capacity | 15.5 cu. in. |
| Clamp Style | Without Clamps |
| Color | Gray |
| Depth | 2 1/2" |
| Features | Rugged Welded Design Does Not Fall Apart During Construction. |
| For Box Application | Masonry |
| Gangable | Yes |
| Knockout Sizes Included | 1/2", 3/4" |
| Length | 3 3/4" |
| Material | Steel |
| Mounting Location | Wall |
| Nominal Depth | 2 1/2" |
|---|---|
| Nominal Length | 3 3/4" |
| Nominal Width | 1.938" |
| Number Of 1/2" Back Knockouts | 2 |
| Number Of 1/2" Side Knockouts | 6 |
| Number Of 3/4" Back Knockouts | 2 |
| Number Of 3/4" Side Knockouts | 6 |
| Number Of 3/4\\ Side Knockouts | 6 |
| Number Of Gangs | 1 |
| Overall Depth | 2 1/2" |
| Overall Height | 3 7/8" |
| Overall Width | 2 3/16" |
| Packaging Type | No Packaging |
| Type | Masonry, Gangable |
| Width | 1.938" |
| Wiring System | Conduit |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 28.7 |
| Width (cm) | 21.08 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.3069 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)